Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 1635 N Max, M10, cylindrical, external and internal threads
Mfr # K0568.05003055
Zoro # G6063552
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 50 mm
- Thread Size M10
- Material Galvanized Steel/Elastomer
- Overall Length 58 mm
- Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0568.05003055
- Zoro # G6063552
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 50 mm |
Thread Size | M10 |
Overall Length | 58 mm |
Details
Item | Vibration Isolator,1635 N Max,M10 |
Material | Galvanized Steel/Elastomer |
Style | B |
Measurement Type | Metric |
Description
Vibration Isolator,1635 N Max,M10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- MASON Vibration Isolation Pad, 10x10x1 1/4 In (2LVP5)
- RIDGID Coil/Flat Spring Assy, For 4A502 Wrench (31730)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2255 N Max, M10, cylindrical, external thread both ends (K0566.07004555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, internal threads one end (K0573.01501555)
- Kipp Mounts and Vibration Control