Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 1380 N Max, M10, cylindrical, external threads one end
Mfr # K0571.05004055
Zoro # G6064401
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 50 mm
- Thread Size M10
- Material Galvanized Steel/Elastomer
- Overall Length 68 mm
- Style D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0571.05004055
- Zoro # G6064401
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 50 mm |
Thread Size | M10 |
Overall Length | 68 mm |
Details
Item | Vibration Isolator,1380 N Max,M10 |
Material | Galvanized Steel/Elastomer |
Style | D |
Measurement Type | Metric |
Description
Vibration Isolator,1380 N Max,M10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- AJAX TOOL WORKS CHUCK 1/2" IMPACT WRENCH (AJA1012)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- STM 10 Solid Nut Inside Spring Caliper (231156)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 500 N Max, M6, parabolic profile, external threads (K0574.02002455)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends (K0566.05003055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 385 N Max, M8, cylindrical, external thread both ends (K0566.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 20000 N Max, M16, rounded profile, internal threads (K0576.12509055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 400 N Max, M8, cylindrical, internal threads (K0569.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 95 N Max, M6, cylindrical, external threads one end (K0571.02000555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 666 N Max, M8, cylindrical, internal threads (K0569.04004055)
- Kipp Cylindrical Vibration Isolators