Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 1200 N Max, M8, cylindrical, external thread both ends
Mfr # K0566.04003055
Zoro # G6063239
product price: $3.85
/ea
Sold in multiples of 4 for $15.40
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 40 mm
- Thread Size M8
- Material Galvanized Steel/Elastomer
- Overall Length 76 mm
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0566.04003055
- Zoro # G6063239
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 40 mm |
Thread Size | M8 |
Overall Length | 76 mm |
Details
Item | Vibration Isolator,1200 N Max,M8 |
Material | Galvanized Steel/Elastomer |
Style | A |
Measurement Type | Metric |
Description
Vibration Isolator,1200 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy Duty 8 Inch (200 mm) Locking Wing Divider For Professional Craftsman (19078)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33136)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (16109)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, external and internal threads (K0568.01500855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 20000 N Max, M16, rounded profile, internal threads (K0576.12509055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 820 N Max, M8, cylindrical, external and internal threads (K0568.04003055)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-60-40-M10-S-40)
- Kipp Mounts and Vibration Control