Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 100 N Max, M4, cylindrical, external threads one end
Mfr # K0571.01501555
Zoro # G6064200
Sold in multiples of 8 for $12.40
$12.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 15 mm
- Thread Size M4
- Material Galvanized Steel/Elastomer
- Overall Length 25 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0571.01501555
- Zoro # G6064200
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 15 mm |
Thread Size | M4 |
Overall Length | 25 mm |
Details
Item | Vibration Isolator,100 N Max,M4 |
Material | Galvanized Steel/Elastomer |
Measurement Type | Metric |
Style | D |
Description
Vibration Isolator,100 N Max,M4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- WERA Bit Holder, Rapidaptor, 1/4" Hex, 4" (05051462001)
- WOODOWL Ultra Smooth Double Cut 18" x 13/16" (07810)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 276 N Max, M6, cylindrical, internal threads (K0569.02002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 666 N Max, M8, cylindrical, internal threads (K0569.04004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 95 N Max, M6, cylindrical, external threads one end (K0571.02000555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 20000 N Max, M16, rounded profile, internal threads (K0576.12509055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 130 N Max, M4, cylindrical, internal threads one end (K0573.01501555)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- Kipp Mounts and Vibration Control