Shop All Round Spacers
Kipp
Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 16 mm Inside Dia
Mfr # K1563.16
Zoro # G102211424
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Stainless Steel
- Finish Bright
- Inside Diameter 16 mm
- Inside Diameter Tolerance +0.1 - +0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1563.16
- Zoro # G102211424
- Country of Origin Japan
- Category Round Spacers
Dimensions
Overall Length | 6 mm |
Inside Diameter | 16 mm |
Inside Diameter Tolerance | +0.1 - +0.2 mm |
Outside Diameter | 19 mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (CG-100SJ)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0806-100)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/2in, PK25 (U07860.050.0150)
- KIPP Round Spacer, Bright Stainless Steel, 5 mm Overall Lg, 16 mm Inside Dia (K1563.15)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (310308RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #10 Inside Dia (370410RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050203GR)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040266GR)
- Kipp Round Spacers