Shop All Round Spacers
Kipp
Round Spacer, Bright Stainless Steel, 2 mm Overall Lg, 12 mm Inside Dia
Mfr # K0665.91217021
Zoro # G502211512
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length Tolerance -0.1 - +0.1 mm
- Material Stainless Steel
- Finish Bright
- Inside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0665.91217021
- Zoro # G502211512
- Country of Origin Germany
- Category Round Spacers
Dimensions
Overall Length | 2 mm |
Overall Length Tolerance | -0.1 - +0.1 mm |
Inside Diameter | 12 mm |
Outside Diameter | 17 mm |
Outside Diameter Tolerance | 0 - +0.1 mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04005.062.0200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.037.0100)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- KIPP Round Spacer, Bright Stainless Steel, 5 mm Overall Lg, 16 mm Inside Dia (K1563.15)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 16 mm Inside Dia (K1563.16)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP038)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (370406RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia (371212RSA)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- Kipp Round Spacers