Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Round Locating Pin, Head 8 mm dia
Mfr # K0817.08
Zoro # G108073293
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Head Shape Round
- Head Diameter 8 mm
- Shank Chamfer Angle 30 Degrees
- Shouldered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0817.08
- Zoro # G108073293
- UPC # 4059245234059
- Country of Origin Japan
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Head Diameter | 8 mm |
Head Chamfer Length | 3 mm |
Shank Length | 25 mm |
Shank Outside Diameter | 8 mm |
Details
Item | Round Locating Pin |
Material | Tool Steel |
Head Shape | Round |
Shank Chamfer Angle | 30 Degrees |
Shouldered | No |
System of Measurement | Metric |
Standards | RoHS |
Description
Round Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Round, Head Diameter 8 mm, Shank Outside Diameter 8 mm, Head Chamfer Length 3 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 25 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Shadowline Cutter for Ceiling Tiles (TP05110)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 21PC (48-89-2801)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-24, Form: B, With Locknut (K0637.10506AL)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705101)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.102116070)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- KIPP Locking Pins with magnetic axial lock (K1216.3308030)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- J.W. WINCO GN822.9-6-12-BN Mini Index Plunger (822.9-6-12-BN)
- Kipp Detent, Lock, Pop And Plunger Pins