Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M8 Thrd Sz, 25 mm Thrd Lg, 54 mm Overall Lg
Mfr # K0718.08
Zoro # G102054854
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 8 mm
- Thread Length 25 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 8 mm |
Thread Length | 25 mm |
Thread Size | M8 |
Length | 54 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Thread | Unified thread |
Type | Plain bearing |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 10 PK (U51000.050.0175)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-B7MACH)
- Kipp Rod Ends