Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg
Mfr # K0719.08
Zoro # G102055127
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 8 mm
- Thread Length 16 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 8 mm |
Thread Length | 16 mm |
Thread Size | M8 |
Length | 48 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0172-AL28)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71032)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.025.0050)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-MACH)
- Kipp Rod Ends