Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg
Mfr # K0717.081
Zoro # G102054847
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 8 mm
- Thread Length 16 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 8 mm |
Thread Length | 16 mm |
Thread Size | M8 |
Length | 48 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Ball Bearing |
Thread | Unified thread |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ10112MAXS)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.1008127)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-SSMACH-UNF)
- Kipp Rod Ends