Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M6 Thrd Sz, 12 mm Thrd Lg, 40 mm Overall Lg
Mfr # K0719.06
Zoro # G102055073
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 6 mm
- Thread Length 12 mm
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 6 mm |
Thread Length | 12 mm |
Thread Size | M6 |
Length | 40 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0025)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U55000.025.0100)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.20)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-B7MACH)
- Kipp Rod Ends