Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M22 Thrd Sz, 51 mm Thrd Lg, 111 mm Overall Lg
Mfr # K0718.221
Zoro # G102055042
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 22 mm
- Thread Length 51 mm
- Thread Size M22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 22 mm |
Thread Length | 51 mm |
Thread Size | M22 |
Length | 111 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Thread | Unified thread |
Type | Plain bearing |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01210.050.0200)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55168)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U01209.075.0325)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK (6050101)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-316SS)
- Kipp Rod Ends