Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M20 Thrd Sz, 43 mm Thrd Lg, 104.5 mm Overall Lg
Mfr # K0722.201
Zoro # G102051167
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 20 mm
- Thread Length 43 mm
- Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 20 mm |
Thread Length | 43 mm |
Thread Size | M20 |
Length | 104.5 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3574)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0050)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11362.037.0001)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- KIPP Rod End, Steel, Zinc Plated, M22 Thrd Sz, 37 mm Thrd Lg, 111 mm Overall Lg (K0717.221)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- J.W. WINCO Swing Bolt, Steel, Blackened, M6 Thrd Sz, 32 mm Thrd Lg (6N50G28)
- Kipp Rod Ends