Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M20 Thrd Sz, 43 mm Thrd Lg, 104.5 mm Overall Lg
Mfr # K0722.20
Zoro # G102050634
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 20 mm
- Thread Length 43 mm
- Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 20 mm |
Thread Length | 43 mm |
Thread Size | M20 |
Length | 104.5 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0150)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 17/64 in Dia., Zinc Alloy, Plain, 1000 PK (800832-10-PK1000)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-SSMACH)
- Kipp Rod Ends