Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M20 Thrd Sz, 38 mm Thrd Lg, 103.5 mm Overall Lg
Mfr # K0723.201
Zoro # G402050938
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 20 mm
- Thread Length 38 mm
- Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 20 mm |
Thread Length | 38 mm |
Thread Size | M20 |
Length | 103.5 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade 8, Phosphate and Oil, 11/32 in Ht, 100 PK (U12470.037.0001)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0250)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0075)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Stainless Steel Body, 250 PK (U34185.018.6668)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- Kipp Rod Ends