Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg
Mfr # K0717.201
Zoro # G402054905
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 20 mm
- Thread Length 33 mm
- Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 20 mm |
Thread Length | 33 mm |
Thread Size | M20 |
Length | 102 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Thread | Unified thread |
Type | Ball Bearing |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- BSC PREFERRED Square U-Bolt Zinc-Plated Steel 3/8-16 Thread 7 Inside Width 10-5/8 High (3060T69)
- MKT FASTENING Sup-R Lead Long Lag Shield, 3/8" Dia, 1" L, Alloy Steel Plain, 50 PK (3541000)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.20)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- Kipp Rod Ends