Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M16 Thrd Sz, 40 mm Thrd Lg, 87 mm Overall Lg
Mfr # K0718.16
Zoro # G402055056
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 16 mm
- Thread Length 40 mm
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 16 mm |
Thread Length | 40 mm |
Thread Size | M16 |
Length | 87 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Thread | Unified thread |
Type | Plain bearing |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3773)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07566.043.0125)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00875)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz (43011)
- Kipp Rod Ends