Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg
Mfr # K0719.121251
Zoro # G402055315
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 12 mm
- Thread Length 22 mm
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 12 mm |
Thread Length | 22 mm |
Thread Size | M12 |
Length | 66 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09076)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1219)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07001.031.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK (U55050.016.0100)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH)
- Kipp Rod Ends