Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg
Mfr # K0717.12
Zoro # G102054687
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 12 mm
- Thread Length 22 mm
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 12 mm |
Thread Length | 22 mm |
Thread Size | M12 |
Length | 66 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Thread | Unified thread |
Type | Ball Bearing |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Stainless Steel, 316, Plain Finish (U55070.037.7200)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.050.1200)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (3C-MACH)
- Kipp Rod Ends