Shop All Rod Ends
Kipp
Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg
Mfr # K0717.10
Zoro # G402054806
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 10 mm
- Thread Length 20 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 10 mm |
Thread Length | 20 mm |
Thread Size | M10 |
Length | 57 mm |
Details
Item | Rod End |
Material | Steel |
Finish | Zinc Plated |
Type | Ball Bearing |
Thread | Unified thread |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0062)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Stainless Steel Body, 100 PK (27F0412.1-EA100)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- Kipp Rod Ends