Shop All Rod Ends
Kipp
Rod End, Stainless Steel, Polished, M6 Thrd Sz, 12 mm Thrd Lg, 40 mm Overall Lg
Mfr # K0721.061
Zoro # G402050310
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Eye Inside Diameter 6 mm
- Thread Length 12 mm
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 6 mm |
Thread Length | 12 mm |
Thread Size | M6 |
Length | 40 mm |
Details
Item | Rod End |
Material | Stainless Steel |
Finish | Polished |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1789000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.062.0150)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36206)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.056.0500)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.1008127)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH-UNF)
- Kipp Rod Ends