Shop All Rod Ends
Kipp
Rod End, Stainless Steel, Polished, M16 Thrd Sz, 28 mm Thrd Lg, 85 mm Overall Lg
Mfr # K0721.161
Zoro # G402050518
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Eye Inside Diameter 16 mm
- Thread Length 28 mm
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 16 mm |
Thread Length | 28 mm |
Thread Size | M16 |
Length | 85 mm |
Details
Item | Rod End |
Material | Stainless Steel |
Finish | Polished |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-9/16 in Shaft Dia, 5 PK (SHR-156ST PA)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12950.056.0002)
- KIPP Rod End, Steel, Zinc Plated, M22 Thrd Sz, 37 mm Thrd Lg, 111 mm Overall Lg (K0717.221)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5EX-B7)
- Kipp Rod Ends