Shop All Rod Ends
Kipp
Rod End, Stainless Steel, Polished, M12 Thrd Sz, 33 mm Thrd Lg, 70 mm Overall Lg
Mfr # K0720.12
Zoro # G102050528
product price: $62.05
/ea
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Eye Inside Diameter 12 mm
- Thread Length 33 mm
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 12 mm |
Thread Length | 33 mm |
Thread Size | M12 |
Length | 70 mm |
Details
Item | Rod End |
Material | Stainless Steel |
Finish | Polished |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- Kipp Rod Ends