Shop All Rod Ends
Kipp
Rod End, Stainless Steel, Polished, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg
Mfr # K0720.101
Zoro # G402055445
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Eye Inside Diameter 10 mm
- Thread Length 29 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 10 mm |
Thread Length | 29 mm |
Thread Size | M10 |
Length | 62 mm |
Details
Item | Rod End |
Material | Stainless Steel |
Finish | Polished |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5772)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (HFNIX025-050P)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L White (152182)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (HCI205008000-025P)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.20)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- Kipp Rod Ends