Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg
Mfr # K1466.1081
Zoro # G102056759
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 8 mm
- Thread Length 16 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 8 mm |
Thread Length | 16 mm |
Thread Size | M8 |
Length | 48 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass (260-4-BR)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.040.0030)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.025.1200)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M22 Thrd Sz, 37 mm Thrd Lg, 111 mm Overall Lg (K0717.221)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH-UNF)
- Kipp Rod Ends