Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M6 Thrd Sz, 12 mm Thrd Lg, 40 mm Overall Lg
Mfr # K1466.106
Zoro # G102056681
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 6 mm
- Thread Length 12 mm
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 6 mm |
Thread Length | 12 mm |
Thread Size | M6 |
Length | 40 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KIPP Rod End, Steel, Zinc Plated, M22 Thrd Sz, 37 mm Thrd Lg, 111 mm Overall Lg (K0717.221)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- Kipp Rod Ends