Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M18 Thrd Sz, 41 mm Thrd Lg, 95 mm Overall Lg
Mfr # K1465.118150
Zoro # G402055971
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 18 mm
- Thread Length 41 mm
- Thread Size M18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 18 mm |
Thread Length | 41 mm |
Thread Size | M18 |
Length | 95 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09663)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07000.200.0040)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E)
- Kipp Rod Ends