Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M14 Thrd Sz, 25 mm Thrd Lg, 76 mm Overall Lg
Mfr # K1466.114
Zoro # G102056872
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 14 mm
- Thread Length 25 mm
- Thread Size M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 14 mm |
Thread Length | 25 mm |
Thread Size | M14 |
Length | 76 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01000.100.0550)
- MKT FASTENING Acrylic, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (7620010G)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, 18-8 Stainless Steel (WWG750750075012)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (1E-B7)
- Kipp Rod Ends