Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M12 Thrd Sz, 22 mm Thrd Lg, 67 mm Overall Lg
Mfr # K1466.112
Zoro # G102056889
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 12 mm
- Thread Length 22 mm
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 12 mm |
Thread Length | 22 mm |
Thread Size | M12 |
Length | 67 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L (BCS1516-1M)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.1008127)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Stainless Steel, Bright, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.10081271)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (2AA-SSMACH)
- Kipp Rod Ends