Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M10 Thrd Sz, 28 mm Thrd Lg, 63 mm Overall Lg
Mfr # K1465.1101251
Zoro # G402056244
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 10 mm
- Thread Length 28 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 10 mm |
Thread Length | 28 mm |
Thread Size | M10 |
Length | 63 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK (1799PK)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- ITW Drywall Anchors, Self-Drilling, Plastic, #50, 20PK (25210)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.20)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg (K0127.1008127)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- Kipp Rod Ends