Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M10 Thrd Sz, 28 mm Thrd Lg, 63 mm Overall Lg
Mfr # K1465.1101
Zoro # G102056551
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 10 mm
- Thread Length 28 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 10 mm |
Thread Length | 28 mm |
Thread Size | M10 |
Length | 63 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U55010.037.0400)
- SENCO Collated Finishing Nail, 1 in L, 16 ga, Galvanized, T-Head Head, Straight (M001001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 50 PK (1HED5)
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK (3160IO)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.20)
- KIPP Rod End, Igumid, Black Oxide, M4 Thrd Sz, 10 mm Thrd Lg, 36 mm Overall Lg (K1466.104)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 23.5 mm Overall Lg (K0127.0508116)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.201)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- Kipp Rod Ends