Shop All Rod Ends
Kipp
Rod End, Igumid, Black Oxide, M10 Thrd Sz, 20 mm Thrd Lg, 58 mm Overall Lg
Mfr # K1466.1101
Zoro # G402056916
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Igumid
- Finish Black Oxide
- Eye Inside Diameter 10 mm
- Thread Length 20 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Eye Inside Diameter | 10 mm |
Thread Length | 20 mm |
Thread Size | M10 |
Length | 58 mm |
Details
Item | Rod End |
Material | Igumid |
Finish | Black Oxide |
Type | Plain bearing |
Thread Direction | Left Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04100.037.0700)
- ZORO SELECT #8-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0037)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Brass Steel Pan Head Phillips Drive, 40 PK (64151)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.101)
- KIPP Rod End, Stainless Steel, Bright, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.05061161)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M10 Thrd Sz, 40 mm Thrd Lg (10N75P10)
- Kipp Rod Ends