Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M30 Carbon Steel
Mfr # K0379.130
Zoro # G602198157
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M30
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0379.130
- Zoro # G602198157
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M30 |
Base Size | 54 mm |
Barrel Dia. | 35.6 mm |
Barrel Height | 22 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, Tee, A=25, L=121, PA Plastic, Steel Core (K0617.1251512)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Black 10 S 4 Hole Inside Corner Bracket (4113-BLACK)
- Kipp Structural Framing Systems