Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M24 Carbon Steel
Mfr # K0379.124
Zoro # G402198265
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M24
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0379.124
- Zoro # G402198265
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M24 |
Base Size | 44 mm |
Barrel Dia. | 27.7 mm |
Barrel Height | 18 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- DEE ZEE Not DOT Approved For Transport Of Fuel Or Flammable Liquids (DZ92556B)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X60"X54", Black Epoxy (WR54-3660BK)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- Kipp Structural Framing Systems