Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M16 Carbon Steel
Mfr # K0379.216
Zoro # G802198209
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0379.216
- Zoro # G802198209
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M16 |
Base Size | 32 mm |
Barrel Dia. | 19.7 mm |
Barrel Height | 12 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 40 S 4 Hole Inside Corner Bracket (40-4303-BLACK)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- Kipp Structural Framing Systems