Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M16 Carbon Steel
Mfr # K0379.116
Zoro # G602198126
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0379.116
- Zoro # G602198126
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M16 |
Base Size | 28 mm |
Barrel Dia. | 17.7 mm |
Barrel Height | 10 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- SHUTER Parts Cabinet, Steel, 24 Bin (1010010)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- Kipp Structural Framing Systems