Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M14 Carbon Steel
Mfr # K0379.114
Zoro # G802198131
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M14
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0379.114
- Zoro # G802198131
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M14 |
Base Size | 25 mm |
Barrel Dia. | 15.7 mm |
Barrel Height | 9 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Electronic Safe, SLSFE12 (SLSFE12)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- ZORO SELECT Faucet Extension, Brass (08930)
- WILTON Jaw Inserts, PR (2903280)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- Kipp Structural Framing System Accessories