Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M10 Carbon Steel
Mfr # K0379.110
Zoro # G702198224
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M10
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0379.110
- Zoro # G702198224
- Country of Origin France
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M10 |
Base Size | 18 mm |
Barrel Dia. | 11.7 mm |
Barrel Height | 7 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Handheld Air Mixer, Size 5 to 10 Gallon (32V130)
- PRIMELINE TOOLS Steel Bi-Fold Door Top Pivot Bracket, for Acme Doors (Single Pack) (N 6823)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- Kipp Structural Framing Systems