Shop All Vibration Isolator Pads
Kipp
Rest Pad Without Center Bore DIN 6321, Form: A, D1= 25, H=10, D2= 12, Tool Steel Hardened And Ground
Mfr # K0293.125
Zoro # G1224341
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0293.125
- Zoro # G1224341
- Country of Origin France
- Category Vibration Isolator Pads
Details
Item | Rest Pad,25 mm x 10 mm |
Description
Rest Pad,25 mm x 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Stinger 9 Way Slide Hammer Puller Set (4579)
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (955MS)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- Kipp Mounts and Vibration Control