Shop All Vibration Isolator Pads
Kipp
Rest Pad, D1= 40, D2= 20, H= 32, Tool Steel Hardened And Ground
Mfr # K0292.203
Zoro # G1257950
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 32 mm
- Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0292.203
- Zoro # G1257950
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 32 mm |
Dia. | 40 mm |
Details
Item | Rest Pad,dia. 40 mm,Height 32 mm |
Material | Tool Steel |
Description
Rest Pad,dia. 40 mm,Height 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket TW, 1/2 Sq Dr 24 mm 12pt (32403-DT)
- MAKITA Air Filter, Dpc6200, Dpc6201 (394-173-010)
- MAG-MATE Magnetic Squaring Arm for Shears (MSAS01)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Rest Pad, D1= 6, D2= 4, H= 5, Tool Steel Hardened And Ground (K0292.04)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- J.W. WINCO GN253-19-M5-55 Tapered Bumper Natural Rubber-Tapped (253-19-M5-55)
- Kipp Vibration Isolator Pads