Shop All Vibration Isolator Pads
Kipp
Rest Pad, D1= 30, D2= 20, H= 80, Tool Steel Hardened And Ground
Mfr # K0292.20
Zoro # G1257914
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 80 mm
- Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0292.20
- Zoro # G1257914
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 80 mm |
Dia. | 30 mm |
Details
Item | Rest Pad,dia. 30 mm,Height 80 mm |
Material | Tool Steel |
Description
Rest Pad,dia. 30 mm,Height 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- KIPP Swivel Pads, Inch (K0304.A5)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- Kipp Mounts and Vibration Control