Shop All Vibration Isolator Pads
Kipp
Rest Pad, D1= 30, D2= 20, H= 100, Tool Steel Hardened And Ground
Mfr # K0292.201
Zoro # G1257862
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 100 mm
- Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0292.201
- Zoro # G1257862
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 100 mm |
Dia. | 30 mm |
Details
Item | Rest Pad,dia. 30 mm,Height 100 mm |
Material | Tool Steel |
Description
Rest Pad,dia. 30 mm,Height 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- WIHA Insulated Nut Driver 16.0mm (32240)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- BONDHUS T-Handle Torx Wrench, T27, 7.4"L (BND33027)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green (HD-A-Green)
- Kipp Mounts and Vibration Control