Shop All Vibration Isolator Pads
Kipp
Rest Pad, D1= 30, D2= 16, H= 65, Tool Steel Hardened And Ground
Mfr # K0292.166
Zoro # G1257899
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 65 mm
- Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0292.166
- Zoro # G1257899
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 65 mm |
Dia. | 30 mm |
Details
Item | Rest Pad,dia. 30 mm,Height 65 mm |
Material | Tool Steel |
Description
Rest Pad,dia. 30 mm,Height 65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- BOJO TOOLS 5 PC Metric, Plastic Wrench Kit (ITH-BWK5-MET)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- STANLEY Stanley 55-526 Wonder Bar® X21„¢ Pry Bar, 21" Long (55-526)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- Kipp Vibration Isolator Pads