Shop All Vibration Isolator Pads
Kipp
Rest Pad, D1= 30, D2= 16, H= 25, Tool Steel Hardened And Ground
Mfr # K0292.16
Zoro # G1257661
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 25 mm
- Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0292.16
- Zoro # G1257661
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 25 mm |
Dia. | 30 mm |
Details
Item | Rest Pad,dia. 30 mm,Height 25 mm |
Material | Tool Steel |
Description
Rest Pad,dia. 30 mm,Height 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- OLSON SAW BLADE BAND 64.5X1/2"" 18T (HB71864DB)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Swivel Pads, Inch (K0304.A5)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- J.W. WINCO GN451.1-19-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-19-19-1/4-55)
- Kipp Mounts and Vibration Control