Shop All Vibration Isolator Pads
Kipp
Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground
Mfr # K0292.101
Zoro # G1224411
product price: $11.95
/ea
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 mm
- Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0292.101
- Zoro # G1224411
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 10 mm |
Dia. | 12 mm |
Details
Item | Rest Pad,dia. 20 mm,Height 12 mm |
Description
Rest Pad,dia. 20 mm,Height 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- VULCAN Hammer Eng 2Lb Wd Hndl (34509)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 8mm (1208MRCS)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Swivel Pads, metric (K0304.16)
- J.W. WINCO GN352.2-25-19-1/4X20-55 Rubber Bumper Tapped Hole (352.2-25-19-1/4-55)
- Kipp Mounts and Vibration Control