Shop All Control Levers & Knobs
Kipp
Quick-Acting Palm Grips in gray cast iron
Mfr # K0683.08
Zoro # G4632810
Sold in multiples of 2 for $29.38
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Tumbled
- Diameter 40 mm
- Measurement Type Metric
- Style Quick Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0683.08
- Zoro # G4632810
- Country of Origin France
- Category Control Levers & Knobs
Dimensions
Diameter | 40 mm |
Diameter-Thread Size | M8 |
Details
Material | Cast Iron |
Finish | Tumbled |
Measurement Type | Metric |
Style | Quick Fastening |
Description
Palm Grip With Quick-Lock Function D=M08 D1=40 H=25 Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- WALTER Assembly Parts and Accessories FS1472 (FS1472)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- Kipp Hand Knobs and Wheels