Shop All Control Levers & Knobs
Kipp
Quick-Acting Palm Grips in gray cast iron
Mfr # K0683.06
Zoro # G4640118
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Tumbled
- Material Cast Iron
- Diameter-Thread Size M6
- Measurement Type Metric
- Style Quick Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0683.06
- Zoro # G4640118
- Country of Origin France
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M6 |
Diameter | 30 mm |
Details
Finish | Tumbled |
Material | Cast Iron |
Measurement Type | Metric |
Style | Quick Fastening |
Description
Palm Grip With Quick-Lock Function D=M06 D1=30 H=20 Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #55 (46725)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- Kipp Hand Knobs and Wheels