Shop All Tension Springs
Kipp
Push-Pull Plunger, Heavy Spring Force, With Rotation Lock, D=M12X1, 5 L=20, Form: I, Threaded end
Mfr # K0977.1212
Zoro # G2229745
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Push-Pull Plunger
- Material Steel
- Thread Size M12-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0977.1212
- Zoro # G2229745
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M12-1.5 |
Details
Item | Push-pull reaction plunger |
Type | Spring Push-Pull Plunger |
Material | Steel |
Description
Push-Pull Plungr,Hvy,M12,Threaded End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- BRASS ACCENTS Mail Slot, 3x10", Satin Nickel (A07-M0050-619)
- HY-KO Carabiner Multi-Tool (KC605)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CSPBL)
- KIPP Spring Plunger Heavy Spring Force D=5/8-11 L=24, Steel, Comp: Ball Steel (K0309.2A6)
- KIPP Spring Plunger Standard Spring Force D=M20 L=43, Steel, Comp: Ball Steel (K0315.20)
- KIPP Spring Plunger Intensified Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.2A2)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- KIPP Spring Plunger Spring Force, Long-Lok D=8-32 L=9, Steel, Comp: Ball Steel (K0321.AE)
- Kipp Tension Springs