Shop All Clamping Parts
Kipp
Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base
Mfr # K0087.1200
Zoro # G3642713
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push-Pull Clamp
- Material Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0087.1200
- Zoro # G3642713
- Country of Origin France
- Category Clamping Parts
Details
Item | Push-pull clamp |
Type | Push-Pull Clamp |
Material | Steel |
Measurement Type | Metric |
Description
Push-pull clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30B)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=5800, F2=6000, Steel Phosphated, 89 MM Base (K0088.0600)
- KIPP Push-Pull Clamp, Heavy Version F2=50000, Steel Phosphated, Comp: Plastic Comp: Blue, 254 MM Base (K0087.5000)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=9300, F2=12000, Steel Phosphated, 133 MM Base (K0088.1200)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M08X63 (K0103.08065)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- Kipp Hand Tool Parts