Shop All Levers & Handles
Kipp
Pull Handles Thermoset
Mfr # K0188.114008
Zoro # G4597716
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Chamfered
- Length 140 mm
- Thread Size M8
- Material Duroplast
- Finish High-Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0188.114008
- Zoro # G4597716
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 140 mm |
Thread Size | M8 |
Details
Style | Chamfered |
Material | Duroplast |
Finish | High-Polish |
Load Bearing Capacity | 500 N |
Measurement Type | Metric |
Description
Pull Handle L=165 Thermoset, Black, Components: Brass, A=140, D=M08. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Polyester (BMMP-12)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- LEICA LINO Receiver, Laser, Plastic (RGR 200)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- KIPP Pull Handles aluminum (K0202.100051)
- KIPP Adjustable Handle, Steel, Size: 2 M06, Black Powder Coated, Comp: Black Oxidized (K0752.2061)
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X25)
- KIPP Adjustable Handle, Size: 3 M10X40, Entirely Stainless Steel, Electropolished (K0124.310X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- Kipp Levers & Handles